4-1/2" x 7/8" 80 Grit T27 Ceramic Standard Flap Disc

  • Mfr # FC-4550807

  • Zoro # G708118189


product price:  $5.85
/ea
Sold in multiples of 5 for $29.25

Key Features

Backing Material
MultiLayer Fiberglass
Abrasive Material
Ceramic Abrasive Cloth
Series
Ceramic
For Use With
Angle Grinder
Flap Disc Type
T-27 Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FC-4550807
Zoro #
G708118189
UPC #
748252503749
Country of Origin
Turkey

Dimensions

Connector Size
7/8 in
Overall Diameter
4-1/2 in

Details

Backing Material
MultiLayer Fiberglass
Abrasive Material
Ceramic Abrasive Cloth
Grit
80
Series
Ceramic
For Use With
Angle Grinder
Flap Disc Type
T-27 Flat
Color
red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.