Shop CONTINENTAL ABRASIVES
See all product information
Create Account
4-1/2in x .145in x 1-1/4in-7 Threaded Long Barrel Wet Diamond Core bit
- Mfr # DB-11032
- Zoro # G222840832
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4-1/2 in
Core Diameter
1-1/4"-7
Core Bit Cutter Material
Diamond
Max. RPM
950 RPM
Segment Thickness
0.145 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DB-11032
- Zoro #
- G222840832
- UPC #
- -
- Country of Origin
- Israel
- Item
- Wet Core Bit
- Core Bit Cutter Material
- Diamond
- Max. RPM
- 950 RPM
- Series
- KK-P Premium Wet Core Bit
- Wet or Dry Application
- Wet
- Segment Type
- Segmented
- Primary Material Application
- All wet core drill rig coring.
- For Use With
- Diamond Core Drill
Dimensions
- Overall Length
- 4-1/2 in
- Core Diameter
- 1-1/4"-7
- Segment Thickness
- 0.145 in
- Width
- 4-1/2 in
- Outside Dia.
- 4-1/2 in
- Segment Height
- 12 mm
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.