4-1/2in x .155in x 1-1/4-7 Threaded 18in Barrel Super Wet Diamond Core Bit

  • Mfr # DB-11082

  • Zoro # G522840754


product price: $356.99
/ea
Free Shipping & Returns

Key Features

Segment Thickness
0.155 in
Max. RPM
900 RPM
Overall Length
4-1/2 in
Core Bit Cutter Material
Diamond
Segment Height
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-11082
Zoro #
G522840754
UPC #
-
Country of Origin
Israel

Dimensions

Segment Thickness
0.155 in
Overall Length
4-1/2 in
Segment Height
12 mm
Outside Dia.
4-1/2 in
Width
4-1/2 in
Core Diameter
1-1/4"-7

Details

Item
Wet Core Bit
Max. RPM
900 RPM
Core Bit Cutter Material
Diamond
Wet or Dry Application
Wet
Series
KK-S Super Wet Core Bit
Primary Material Application
All wet core drill rig coring.
For Use With
Diamond Core Drill
Segment Type
Segmented

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.