Shop CONTINENTAL ABRASIVES
See all product information
Create Account
4" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 120 Grit
- Mfr # RFD-40A120
- Zoro # G208117965
product price:Â
$
0.63
/ea
Sold in multiples of 25 for
$15.75
Key Features
Disc Diameter
4
Mounting Hole Size
5/8 in
Abrasive Material
Aluminum Oxide
Color
Brown
Backing Material
Vulcanized Fiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RFD-40A120
- Zoro #
- G208117965
- UPC #
- -
- Country of Origin
- Türkiye
- Abrasive Material
- Aluminum Oxide
- Abrasive Grit
- 120
- Color
- Brown
- Backing Material
- Vulcanized Fiber
- For Use With
- Angle Grinder
Dimensions
- Disc Diameter
- 4
- Mounting Hole Size
- 5/8 in
- Face Width
- 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.