
4" x 1" x 5/8" Unmounted 60 Grit Aluminum Oxide Flap Wheel
Mfr # FW-41060
Zoro # G008118117
product price:Â $17.65
/eaKey Features
Abrasive Material
Aluminum Oxide Abrasive Cloth
Backing Material
X-Weight Cotton Cloth
Color
Brown
Flap Length
4
For Use With
Straight Grinder, Bench Grinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FW-41060
Zoro #
G008118117
UPC #
-
Country of Origin
China
Dimensions
Flap Length
4
Connector Size
5/8 in
Overall Diameter
4 in
Details
Abrasive Material
Aluminum Oxide Abrasive Cloth
Grit
60
Backing Material
X-Weight Cotton Cloth
Color
Brown
For Use With
Straight Grinder, Bench Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.