4" x 1/16" x 3/8" Signature T1 Small Diameter Cut-Off Wheel

  • Mfr # A2-10400621

  • Zoro # G608118302


product price:  $1.39
/ea
Sold in multiples of 50 for $69.50

Key Features

Series
Signature
Color
Black
Wheel Type
T-1 Flat
For Use With
Die Grinder, Air Tool, Right Angle Air Tool
Connector Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2-10400621
Zoro #
G608118302
UPC #
748252508645
Country of Origin
China

Dimensions

Connector Size
3/8 in
Overall Thickness
1/32 in
Overall Diameter
4 in

Details

Series
Signature
Color
Black
Wheel Type
T-1 Flat
For Use With
Die Grinder, Air Tool, Right Angle Air Tool
Abrasive Material
Aluminum Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.