Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.5in x .060in x 7/8in-5/8in Dry Tile Blade

  • Mfr # DB-00849

  • Zoro # G422840786


product price: $27.25
/ea

Key Features

Segment Type
Continuous Rim
Max. RPM
13,580 RPM
Abrasive Material
Diamond
Wet or Dry Application
Dry
Blade Dia.
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00849
Zoro #
G422840786
UPC #
-
Country of Origin
Indonesia

Dimensions

Blade Dia.
4.5 in
Inside Dia.
7/8"-5/8"
Length
4.5 in
Segment Thickness
0.060 in
Segment Height
10 mm
Width
4.5 in

Details

Segment Type
Continuous Rim
Max. RPM
13,580 RPM
Abrasive Material
Diamond
Wet or Dry Application
Dry
Application
Superb precision chip-free cutting of Tile and stone DRY
Series
TLK-Tile Dry
Item
Dry Tile Diamond Blade
For Use With
Angle Grinder

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.