4.5in x .095in x 5/8in-7/8in Continuos Rim Fin Turbo Diamond Blade Super

  • Mfr # DB-00548

  • Zoro # G222840818


product price:  $46.25
/ea

Key Features

Blade Dia.
4-1/2 in
Series
TK650S
Abrasive Material
Diamond
For Use With
Angle Grinder
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB-00548
Zoro #
G222840818
UPC #
-
Country of Origin
Indonesia

Dimensions

Blade Dia.
4-1/2 in
Inside Dia.
7/8"-5/8"
Length
4.5 in
Width
4.5 in
Segment Height
10 mm
Segment Thickness
0.095 in

Details

Item
Diamond Saw Blade
Series
TK650S
Abrasive Material
Diamond
For Use With
Angle Grinder
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.
Max. RPM
13,580 RPM
Wet or Dry Application
Wet or Dry
Segment Type
Turbo

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.