4.5in x .250in x 7/8in-5/8in Super Tall Tuck Pointing Blade with Holes Pro Grade
- Mfr # DB-00693H
- Zoro # G122840772
product price:Â
$
43.59
/ea
Key Features
Blade Dia.
4-1/2 in
For Use With
Angle Grinder
Abrasive Material
Diamond
Series
LM-250H - Super
Width
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DB-00693H
- Zoro #
- G122840772
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- Diamond Tuck Pointing Blade
- For Use With
- Angle Grinder
- Abrasive Material
- Diamond
- Series
- LM-250H - Super
- Segment Type
- Segmented
- Max. RPM
- 13,700 RPM
- Application
- Mortar Joints
- Wet or Dry Application
- Dry
Dimensions
- Blade Dia.
- 4-1/2 in
- Width
- 4.5 in
- Segment Height
- 0.475 in
- Inside Dia.
- 7/8"-5/8"
- Length
- 4.5 in
- Segment Thickness
- 0.250 in
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.