Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4.5in x .375in x 5/8-11in Threaded V Point Crack Chaser Blade

  • Mfr # DB-00680

  • Zoro # G622840821


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Segment Thickness
0.375 in
Segment Type
Segmented
Width
4.5 in
Max. RPM
13,580 RPM
Blade Dia.
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00680
Zoro #
G622840821
UPC #
-
Country of Origin
Viet Nam

Dimensions

Segment Thickness
0.375 in
Width
4.5 in
Blade Dia.
4.5 in
Segment Height
0.550 in
Inside Dia.
5/8"-11
Length
4.5 in

Details

Segment Type
Segmented
Max. RPM
13,580 RPM
Series
V-Crack Chaser - Pro
Wet or Dry Application
Dry
Abrasive Material
Diamond
For Use With
Angle Grinder
Application
V Groove Crack repair
Item
Diamond Crack Chaser

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.