4.5in x .375in x 7/8in-5/8in V Point Crack Chaser Blade

  • Mfr # DB-00683

  • Zoro # G022840841


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Segment Height
0.550 in
Blade Dia.
4.5 in
Series
V-Crack Chaser - Pro
Segment Type
Segmented
Segment Thickness
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00683
Zoro #
G022840841
UPC #
-
Country of Origin
Viet Nam

Dimensions

Segment Height
0.550 in
Blade Dia.
4.5 in
Segment Thickness
0.375 in
Inside Dia.
7/8"-5/8"
Width
4.5 in
Length
4.5 in

Details

Series
V-Crack Chaser - Pro
Segment Type
Segmented
Wet or Dry Application
Dry
Abrasive Material
Diamond
For Use With
Angle Grinder
Max. RPM
13,580 RPM
Item
Diamond Crack Chaser
Application
V Groove Crack repair

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.