4in x .080in x 7/8in x 5/8in Sintered General Purpose Diamond Blade for Angle Grinders

  • Mfr # DB-00640

  • Zoro # G522840648


product price: $15.59
/ea

Key Features

Abrasive Material
Diamond
Max. RPM
13,700 RPM
Blade Dia.
4 in
Inside Dia.
7/8"-5/8"
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00640
Zoro #
G522840648
UPC #
-
Country of Origin
Indonesia

Dimensions

Blade Dia.
4 in
Inside Dia.
7/8"-5/8"
Width
4 in
Length
4 in
Segment Height
0.400 in
Segment Thickness
0.080 in

Details

Abrasive Material
Diamond
Max. RPM
13,700 RPM
Series
LM301S
Wet or Dry Application
Wet or Dry
Item
Diamond Saw Blade
Segment Type
Segmented
For Use With
Angle Grinder
Application
General Purpose Cutting of Cured Concrete, Cured Concrete with Reinforcement, Brick, Block Concrete Pavers, or Roof Tiles, etc.

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.