4in x .155in x 1-1/4-7 Threaded 18in Barrel Super Wet Diamond Core Bit

  • Mfr # DB-11080

  • Zoro # G622840661


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Segment Height
12 mm
For Use With
Diamond Core Drill
Series
KK-S Super Wet Core Bit
Segment Thickness
0.155 in
Max. RPM
1,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-11080
Zoro #
G622840661
UPC #
-
Country of Origin
Israel

Dimensions

Segment Height
12 mm
Segment Thickness
0.155 in
Outside Dia.
4 in
Width
4 in
Overall Length
4 in
Core Diameter
1-1/4"-7

Details

For Use With
Diamond Core Drill
Series
KK-S Super Wet Core Bit
Max. RPM
1,000 RPM
Primary Material Application
All wet core drill rig coring.
Item
Wet Core Bit
Core Bit Cutter Material
Diamond
Wet or Dry Application
Wet
Segment Type
Segmented

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.