
4in x .250in x 7/8in-5/8in Pro Level Laser Welded Diamond Tuck Pointing Blade
Mfr # DB-00691
Zoro # G822840799
product price:Â $43.19
/eaKey Features
Abrasive Material
Diamond
Length
4 in
For Use With
Angle Grinder
Width
4 in
Segment Type
Segmented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DB-00691
Zoro #
G822840799
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
4 in
Width
4 in
Blade Dia.
4 in
Segment Thickness
0.250 in
Inside Dia.
7/8"-5/8"
Segment Height
0.400 in
Details
Abrasive Material
Diamond
For Use With
Angle Grinder
Item
Diamond Tuck Pointing Blade
Segment Type
Segmented
Wet or Dry Application
Dry
Series
LM-250 - Pro
Application
Mortar Joints
Max. RPM
13,700 RPM
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.