
4in x .375in x 7/8in-5/8in V Point Crack Chaser Blade
Mfr # DB-00688
Zoro # G522840846
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Segment Height
0.550 in
Abrasive Material
Diamond
Blade Dia.
4 in
Segment Thickness
0.375 in
Segment Type
Segmented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DB-00688
Zoro #
G522840846
UPC #
-
Country of Origin
Viet Nam
Dimensions
Segment Height
0.550 in
Blade Dia.
4 in
Segment Thickness
0.375 in
Inside Dia.
7/8"-5/8"
Width
4 in
Length
4 in
Details
Abrasive Material
Diamond
Segment Type
Segmented
Series
V-Crack Chaser - Pro
For Use With
Angle Grinder
Wet or Dry Application
Dry
Max. RPM
13,700 RPM
Item
Diamond Crack Chaser
Application
V Groove Crack repair
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.