
4in x .500in x 7/8in-5/8in Super Wide V Point Crack Chaser Blade
Mfr # DB-00715
Zoro # G122840819
product price:Â $117.99
/ea
Free Shipping & Returns
Key Features
Application
V Groove Crack repair
Segment Thickness
0.500 in
Length
4 in
Segment Type
Segmented
For Use With
Angle Grinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DB-00715
Zoro #
G122840819
UPC #
-
Country of Origin
Viet Nam
Dimensions
Segment Thickness
0.500 in
Length
4 in
Width
4 in
Segment Height
0.550 in
Inside Dia.
7/8"-5/8"
Blade Dia.
4 in
Details
Application
V Groove Crack repair
Segment Type
Segmented
For Use With
Angle Grinder
Max. RPM
13,700 RPM
Item
Diamond Crack Chaser
Series
V-Crack Chaser - Pro
Abrasive Material
Diamond
Wet or Dry Application
Dry
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.