Zoro Homepage

4in x 5/8in-11 Threaded Premium Single Row Diamond Grinding Cup

  • Mfr # DB-00872

  • Zoro # G022840681


product price: $62.29
/ea

Key Features

Segment Type
Segmented
Segment Height
0.295 in
For Use With
Angle Grinder
Application
Concrete rough grinding, preparation, masonry, stone materials. Good for grinding down concrete high spots
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00872
Zoro #
G022840681
UPC #
-
Country of Origin
Viet Nam

Dimensions

Segment Height
0.295 in
Width
4 in
Length
4 in
Abrasive Wheel Diameter
4 in
Inside Dia.
5/8"-11

Details

Segment Type
Segmented
For Use With
Angle Grinder
Item
Diamond Grinding Cup
Application
Concrete rough grinding, preparation, masonry, stone materials. Good for grinding down concrete high spots
Abrasive Material
Diamond
Series
CW 1-P Premium
Max. RPM
13,700 RPM
Wet or Dry Application
Wet or Dry

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.