
4in x 5/8in-11 Threaded Turbo Full Ring Premium Diamond Grinding Wheel
Mfr # DB-00888
Zoro # G622840722
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Abrasive Material
Diamond
Segment Height
0.295 in
For Use With
Angle Grinder
Abrasive Wheel Diameter
4 in
Wet or Dry Application
Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DB-00888
Zoro #
G622840722
UPC #
-
Country of Origin
China
Dimensions
Segment Height
0.295 in
Abrasive Wheel Diameter
4 in
Inside Dia.
5/8"-11
Length
4 in
Width
4 in
Details
Abrasive Material
Diamond
For Use With
Angle Grinder
Wet or Dry Application
Dry
Application
Concrete rough grinding, preparation, masonry, stone materials. Good for grinding down concrete high spots
Max. RPM
13,700 RPM
Series
TKCW-C Ring
Segment Type
Turbo
Item
Diamond Grinding Cup
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.