Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in x 7/8in-5/8in Premium Single Row Diamond Grinding Cup

  • Mfr # DB-00870

  • Zoro # G222840771


product price: $62.29
/ea

Key Features

Wet or Dry Application
Wet or Dry
Max. RPM
13,700 RPM
Abrasive Wheel Diameter
4 in
Abrasive Material
Diamond
Series
CW 1-P Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00870
Zoro #
G222840771
UPC #
-
Country of Origin
Viet Nam

Dimensions

Abrasive Wheel Diameter
4 in
Segment Height
0.295 in
Length
4 in
Width
4 in
Inside Dia.
7/8"-5/8"

Details

Item
Diamond Grinding Cup
Wet or Dry Application
Wet or Dry
Max. RPM
13,700 RPM
Abrasive Material
Diamond
Series
CW 1-P Premium
For Use With
Angle Grinder
Segment Type
Segmented
Application
Concrete rough grinding, preparation, masonry, stone materials. Good for grinding down concrete high spots

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.