4in x 7/8in-5/8in Turbo Full Ring Premium Diamond Grinding Wheel

  • Mfr # DB-00887

  • Zoro # G322840695


product price:  $98.79
/ea
Free Shipping & Returns

Key Features

Wet or Dry Application
Dry
Width
4 in
For Use With
Angle Grinder
Segment Type
Turbo
Segment Height
0.295 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB-00887
Zoro #
G322840695
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
4 in
Segment Height
0.295 in
Abrasive Wheel Diameter
4 in
Inside Dia.
7/8"-5/8"
Length
4 in

Details

Wet or Dry Application
Dry
Item
Diamond Grinding Cup
For Use With
Angle Grinder
Segment Type
Turbo
Application
Concrete rough grinding, preparation, masonry, stone materials. Good for grinding down concrete high spots
Max. RPM
13,700 RPM
Abrasive Material
Diamond
Series
TKCW-C Ring

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.