
4"x1/2"x5/8"-11 Standard Twist Knot Wire Wheel - Carbon
Mfr # W1-040751
Zoro # G108084275
product price:Â $13.79
/ea
Sold in multiples of 4 for $55.16
Key Features
Abrasive Material
Carbon Steel
Dia. (In.)
4
Overall Length
4
Application
Angle Grinder
Face Width
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W1-040751
Zoro #
G108084275
UPC #
689076709316
Country of Origin
China
Dimensions
Dia. (In.)
4
Overall Length
4
Face Width
4
Arbor Hole Size
5/8-11 in
Details
Abrasive Material
Carbon Steel
Application
Angle Grinder
Bristle Color
Silver
Bristle Material
Carbon Steel
For Use With
Angle Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.