
5" 100 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll
Mfr # SD-50RGN100
Zoro # G708117724
product price: $38.29
/eaKey Features
Disc Diameter
5
Grit
100
Length
5
Color
Gold
Backing Material
C-Weight Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD-50RGN100
Zoro #
G708117724
UPC #
-
Country of Origin
China
Dimensions
Disc Diameter
5
Length
5
Width
5
Details
Grit
100
Color
Gold
Backing Material
C-Weight Paper
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
For Use With
DA sander, Random Orbital Sander
Disc Attachment Type
Pressure Sensitive Adhesive (PSA)
Abrasive Material
Aluminum Oxide With Stearate
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.