
5" 100 Grit Zirconia Purple Film Hook & Loop Disc 8 Hole
Mfr # SD-50HP8100
Zoro # G608117794
product price: $0.63
/ea
Sold in multiples of 50 for $31.50
Key Features
Disc Diameter
5
Grit
100
Backing Material
Polyester Film
Length
5
Disc Attachment System
Hook and Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SD-50HP8100
Zoro #
G608117794
UPC #
-
Country of Origin
China
Dimensions
Disc Diameter
5
Length
5
Width
5
Details
Grit
100
Backing Material
Polyester Film
Disc Attachment System
Hook and Loop
Color
Purple
For Use With
DA sander, Random Orbital Sander
Disc Attachment Type
Hook and Loop
Abrasive Material
Zirconia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.