
5" 120 Grit C-Weight Gold Aluminum Oxide Stearate Coated PSA Disc with tab No Hole
Mfr # SD-50DGN120
Zoro # G908117975
product price:Â $0.43
/ea
Sold in multiples of 50 for $21.50
Key Features
Disc Diameter
5
Grit
120
For Use With
DA sander, Random Orbital Sander
Length
5
Backing Material
C-Weight Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD-50DGN120
Zoro #
G908117975
UPC #
-
Country of Origin
China
Dimensions
Disc Diameter
5
Length
5
Width
5
Details
Grit
120
For Use With
DA sander, Random Orbital Sander
Backing Material
C-Weight Paper
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
Color
Gold
Abrasive Material
Aluminum Oxide With Stearate
Disc Attachment Type
Pressure Sensitive Adhesive (PSA)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.