Shop CONTINENTAL ABRASIVES
See all product information
Create Account
5" 1200 Grit Zirconia Purple Film PSA Disc with tab No Hole
- Mfr # SD-50DPNK12
- Zoro # G108117799
product price:Â
$
0.65
/ea
Sold in multiples of 50 for
$32.50
Key Features
Disc Diameter
5
Abrasive Material
Zirconia
Grit
1200
For Use With
DA sander, Random Orbital Sander
Backing Material
Polyester Film
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SD-50DPNK12
- Zoro #
- G108117799
- UPC #
- -
- Country of Origin
- China
Dimensions
- Disc Diameter
- 5
- Width
- 5
- Length
- 5
Details
- Abrasive Material
- Zirconia
- Grit
- 1200
- For Use With
- DA sander, Random Orbital Sander
- Backing Material
- Polyester Film
- Color
- Purple
- Disc Attachment System
- Pressure Sensitive Adhesive (PSA)
- Disc Attachment Type
- Pressure Sensitive Adhesive (PSA)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.