Shop CONTINENTAL ABRASIVES
See all product information
Create Account
5" 150 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 5 Hole
- Mfr # SD-50HG5150
- Zoro # G908117845
product price:Â
$
0.43
/ea
Sold in multiples of 50 for
$21.50
Key Features
Disc Diameter
5
Abrasive Material
Aluminum Oxide With Stearate
Grit
150
Width
5
For Use With
DA sander, Random Orbital Sander
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SD-50HG5150
- Zoro #
- G908117845
- UPC #
- -
- Country of Origin
- China
Dimensions
- Disc Diameter
- 5
- Width
- 5
- Length
- 5
Details
- Abrasive Material
- Aluminum Oxide With Stearate
- Grit
- 150
- For Use With
- DA sander, Random Orbital Sander
- Disc Attachment System
- Hook and Loop
- Color
- Gold
- Backing Material
- C-Weight Paper
- Disc Attachment Type
- Hook and Loop
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.