
5" 1500 Grit Zirconia Purple Film PSA Disc with tab No Hole
Mfr # SD-50DPNK15
Zoro # G508117702
product price:Â $0.65
/ea
Sold in multiples of 50 for $32.50
Key Features
Disc Diameter
5
Abrasive Material
Zirconia
Grit
1500
Backing Material
Polyester Film
For Use With
DA sander, Random Orbital Sander
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SD-50DPNK15
Zoro #
G508117702
UPC #
-
Country of Origin
China
Dimensions
Disc Diameter
5
Width
5
Length
5
Details
Abrasive Material
Zirconia
Grit
1500
Backing Material
Polyester Film
For Use With
DA sander, Random Orbital Sander
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
Color
Purple
Disc Attachment Type
Pressure Sensitive Adhesive (PSA)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.