5" 180 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll

  • Mfr # SD-50RGN180

  • Zoro # G608117763


product price:  $38.29
/ea

Key Features

Disc Diameter
5
Grit
180
Width
5
Backing Material
C-Weight Paper
Length
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-50RGN180
Zoro #
G608117763
UPC #
-
Country of Origin
China

Dimensions

Disc Diameter
5
Width
5
Length
5

Details

Grit
180
Backing Material
C-Weight Paper
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
For Use With
DA sander, Random Orbital Sander
Color
Gold
Abrasive Material
Aluminum Oxide With Stearate
Disc Attachment Type
Pressure Sensitive Adhesive (PSA)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.