
5" 180 Grit Zirconia Purple Film Hook & Loop Disc 5 Hole
Mfr # SD-50HP5180
Zoro # G708117748
product price:Â $0.65
/ea
Sold in multiples of 50 for $32.50
Key Features
Disc Diameter
5
Grit
180
Length
5
Width
5
Disc Attachment System
Hook and Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SD-50HP5180
Zoro #
G708117748
UPC #
-
Country of Origin
China
Dimensions
Disc Diameter
5
Length
5
Width
5
Details
Grit
180
Disc Attachment System
Hook and Loop
For Use With
DA sander, Random Orbital Sander
Color
Purple
Backing Material
Polyester Film
Disc Attachment Type
Hook and Loop
Abrasive Material
Zirconia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.