
5" 2000 Grit Zirconia Purple Film PSA Disc with tab No Hole
Mfr # SD-50DPNK20
Zoro # G208117644
product price:Â $0.65
/ea
Sold in multiples of 50 for $32.50
Key Features
Disc Diameter
5
Grit
2000
For Use With
DA sander, Random Orbital Sander
Backing Material
Polyester Film
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SD-50DPNK20
Zoro #
G208117644
UPC #
-
Country of Origin
China
Dimensions
Disc Diameter
5
Width
5
Length
5
Details
Grit
2000
For Use With
DA sander, Random Orbital Sander
Backing Material
Polyester Film
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
Color
Purple
Abrasive Material
Zirconia
Disc Attachment Type
Pressure Sensitive Adhesive (PSA)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.