5" 220 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 8 Hole

  • Mfr # SD-50HG8220

  • Zoro # G008117608


product price:  $0.41
/ea
Sold in multiples of 50 for $20.50

Key Features

Disc Diameter
5
Grit
220
For Use With
DA sander, Random Orbital Sander
Backing Material
C-Weight Paper
Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-50HG8220
Zoro #
G008117608
UPC #
-
Country of Origin
China

Dimensions

Disc Diameter
5
Width
5
Length
5

Details

Grit
220
For Use With
DA sander, Random Orbital Sander
Backing Material
C-Weight Paper
Color
Gold
Disc Attachment System
Hook and Loop
Disc Attachment Type
Hook and Loop
Abrasive Material
Aluminum Oxide With Stearate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.