
5" 320 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc 5 Hole
Mfr # SD-50HG5320
Zoro # G408117628
product price:Â $0.43
/ea
Sold in multiples of 50 for $21.50
Key Features
Disc Diameter
5
Grit
320
Backing Material
C-Weight Paper
Length
5
Disc Attachment System
Hook and Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD-50HG5320
Zoro #
G408117628
UPC #
-
Country of Origin
China
Dimensions
Disc Diameter
5
Length
5
Width
5
Details
Grit
320
Backing Material
C-Weight Paper
Disc Attachment System
Hook and Loop
Color
Gold
For Use With
DA sander, Random Orbital Sander
Abrasive Material
Aluminum Oxide With Stearate
Disc Attachment Type
Hook and Loop
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.