
5" 400 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole
Mfr # SD-50HGN400
Zoro # G608117640
product price: $0.43
/ea
Sold in multiples of 50 for $21.50
Key Features
Disc Diameter
5
Grit
400
Width
5
Backing Material
C-Weight Paper
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SD-50HGN400
Zoro #
G608117640
UPC #
-
Country of Origin
China
Dimensions
Disc Diameter
5
Width
5
Length
5
Details
Grit
400
Backing Material
C-Weight Paper
Color
Gold
Disc Attachment System
Hook and Loop
For Use With
DA sander, Random Orbital Sander
Disc Attachment Type
Hook and Loop
Abrasive Material
Aluminum Oxide With Stearate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.