5" 60 Grit C-Weight Gold Stearate Coated PSA Link Roll 100 Discs on a Roll

  • Mfr # SD-50RGN060

  • Zoro # G408117840


product price: $33.55
/ea

Key Features

Disc Diameter
5
Grit
60
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
Backing Material
C-Weight Paper
Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-50RGN060
Zoro #
G408117840
UPC #
-
Country of Origin
China

Dimensions

Disc Diameter
5
Width
5
Length
5

Details

Grit
60
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
Backing Material
C-Weight Paper
Color
Gold
For Use With
DA sander, Random Orbital Sander
Disc Attachment Type
Pressure Sensitive Adhesive (PSA)
Abrasive Material
Aluminum Oxide With Stearate

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.