5" 600 Grit Zirconia Purple Film PSA Disc with tab No Hole
- Mfr # SD-50DPN600
- Zoro # G608117732
product price:Â
$
0.65
/ea
Sold in multiples of 50 for
$32.50
Key Features
Disc Diameter
5
Abrasive Material
Zirconia
Grit
600
Color
Purple
Backing Material
Polyester Film
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SD-50DPN600
- Zoro #
- G608117732
- UPC #
- -
- Country of Origin
- China
- Abrasive Material
- Zirconia
- Grit
- 600
- Color
- Purple
- Backing Material
- Polyester Film
- Disc Attachment System
- Pressure Sensitive Adhesive (PSA)
- For Use With
- DA sander, Random Orbital Sander
- Disc Attachment Type
- Pressure Sensitive Adhesive (PSA)
Dimensions
- Disc Diameter
- 5
- Width
- 5
- Length
- 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.