5" 800 Grit Zirconia Purple Film PSA Disc with tab No Hole

  • Mfr # SD-50DPN800

  • Zoro # G708117618


product price:  $0.65
/ea
Sold in multiples of 50 for $32.50

Key Features

Disc Diameter
5
Grit
800
Color
Purple
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD-50DPN800
Zoro #
G708117618
UPC #
-
Country of Origin
China

Dimensions

Disc Diameter
5
Width
5
Length
5

Details

Grit
800
Color
Purple
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
For Use With
DA sander, Random Orbital Sander
Backing Material
Polyester Film
Disc Attachment Type
Pressure Sensitive Adhesive (PSA)
Abrasive Material
Zirconia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.