
5" Resin Fiber Disc Tubro Style Plastic Backer With Mounting Nut
Mfr # RFD-50PPT
Zoro # G908117883
product price:Â $13.15
/ea
Sold in multiples of 2 for $26.30
Key Features
Abrasive Material
Plastic
Color
Black
Face Width
5
For Use With
Angle Grinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RFD-50PPT
Zoro #
G908117883
UPC #
-
Country of Origin
China
Dimensions
Disc Diameter
5
Face Width
5
Details
Abrasive Material
Plastic
Color
Black
For Use With
Angle Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.