
5" Surface Conditioning Hook & Loop Medium
Mfr # NW-SC5M
Zoro # G908117944
product price: $4.35
/eaSold in multiples of 10 for $43.50
Key Features
Disc Diameter
5
Abrasive Material
Surface Conditioning
Color
Maroon
Length
5
Disc Attachment System
Hook & Loop Backing Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NW-SC5M
Zoro #
G908117944
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Disc Diameter
5
Length
5
Width
5
Details
Abrasive Material
Surface Conditioning
Color
Maroon
Disc Attachment System
Hook & Loop Backing Pad
For Use With
DA sander, Random Orbital Sander, Angle Grinder, Right Angle Air Tool
Disc Attachment Type
Hook & Loop Backing Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.