
5" Vulcanized Fiber Resin Fiber Disc Aluminum Oxide 60 Grit
Mfr # RFD-50A060
Zoro # G708118059
product price:Â $0.66
/ea
Sold in multiples of 25 for $16.50
Key Features
Disc Diameter
5
Backing Weight
0.052
Color
Brown
Face Width
5
Backing Material
Vulcanized Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RFD-50A060
Zoro #
G708118059
UPC #
748252504476
Country of Origin
Turkey
Dimensions
Disc Diameter
5
Face Width
5
Mounting Hole Size
7/8 in
Details
Abrasive Grit
60
Backing Weight
0.052
Color
Brown
Backing Material
Vulcanized Fiber
Abrasive Material
Aluminum Oxide
For Use With
Angle Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.