
5" Vulcanized Fiber Resin Fiber Disc Ceramic 120 Grit
Mfr # RFD-50C120
Zoro # G608118081
product price:Â $1.59
/ea
Sold in multiples of 25 for $39.75
Key Features
Disc Diameter
5
Abrasive Grit
120
Backing Weight
0.044
Color
Red
Backing Material
Vulcanized Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RFD-50C120
Zoro #
G608118081
UPC #
-
Country of Origin
Turkey
Dimensions
Disc Diameter
5
Face Width
5
Mounting Hole Size
7/8 in
Details
Abrasive Grit
120
Backing Weight
0.044
Color
Red
Backing Material
Vulcanized Fiber
Abrasive Material
Ceramic
For Use With
Angle Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.