5" Vulcanized Fiber Resin Fiber Disc Ceramic 80 Grit

  • Mfr # RFD-50C080

  • Zoro # G308118060


product price: $1.59
/ea
Sold in multiples of 25 for $39.75

Key Features

Disc Diameter
5
Backing Weight
0.06
Color
Red
Backing Material
Vulcanized Fiber
Face Width
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFD-50C080
Zoro #
G308118060
UPC #
748252508041
Country of Origin
Turkey

Dimensions

Disc Diameter
5
Face Width
5
Mounting Hole Size
7/8 in

Details

Abrasive Grit
80
Backing Weight
0.06
Color
Red
Backing Material
Vulcanized Fiber
For Use With
Angle Grinder
Abrasive Material
Ceramic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.