Zoro Homepage

5" x 5/16"-24 PSA No Hole DA Sander Pad

  • Mfr # SD-50PSANH

  • Zoro # G808117631


product price: $15.95
/ea
Sold in multiples of 2 for $31.90

Key Features

Disc Diameter
5
Abrasive Material
Reinforced Foam
For Use With
DA sander, Random Orbital Sander
Color
Yellow
Length
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-50PSANH
Zoro #
G808117631
UPC #
-
Country of Origin
China

Dimensions

Disc Diameter
5
Length
5
Width
5

Details

Abrasive Material
Reinforced Foam
For Use With
DA sander, Random Orbital Sander
Color
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.