
5" X Weight Cloth Aluminum Oxide 180 Grit PSA Disc
Mfr # SD-50PAN180
Zoro # G108117645
product price: $0.61
/ea
Sold in multiples of 20 for $12.20
Key Features
Disc Diameter
5
Color
Brown
Width
5
Backing Material
X-Weight Polyester
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD-50PAN180
Zoro #
G108117645
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
5
Width
5
Length
5
Details
Grit
180
Color
Brown
Backing Material
X-Weight Polyester
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
For Use With
Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander
Abrasive Material
Aluminum Oxide
Disc Attachment Type
Pressure Sensitive Adhesive (PSA)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.