Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" X Weight Cloth Aluminum Oxide 40 Grit PSA Disc

  • Mfr # SD-50PAN040

  • Zoro # G708117793


product price: $1.75
/ea
Sold in multiples of 10 for $17.50

Key Features

Disc Diameter
5
Color
Brown
Width
5
Backing Material
X-Weight Polyester
Length
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD-50PAN040
Zoro #
G708117793
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
5
Width
5
Length
5

Details

Grit
40
Color
Brown
Backing Material
X-Weight Polyester
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
For Use With
Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander
Disc Attachment Type
Pressure Sensitive Adhesive (PSA)
Abrasive Material
Aluminum Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.