
5" X Weight Cloth Aluminum Oxide 60 Grit PSA Disc
Mfr # SD-50PAN060
Zoro # G808117761
product price: $1.15
/eaSold in multiples of 10 for $11.50
Key Features
Disc Diameter
5
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
Length
5
Width
5
Backing Material
X-Weight Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SD-50PAN060
Zoro #
G808117761
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
5
Length
5
Width
5
Details
Grit
60
Disc Attachment System
Pressure Sensitive Adhesive (PSA)
Backing Material
X-Weight Polyester
For Use With
Angle Grinder, DA sander, Random Orbital Sander, Vertical Sander
Color
Brown
Abrasive Material
Aluminum Oxide
Disc Attachment Type
Pressure Sensitive Adhesive (PSA)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.