Zoro Homepage

5/8in x .140in x 1-1/4-7 Threaded Super Wet Diamond Core Bit

  • Mfr # DB-11062

  • Zoro # G622840845


product price: $92.79
/ea
Free Shipping & Returns

Key Features

Core Diameter
1-1/4"-7
Wet or Dry Application
Wet
Segment Height
crown-10 mm
Series
KK-S Super Wet Core Bit
Outside Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-11062
Zoro #
G622840845
UPC #
-
Country of Origin
Israel

Dimensions

Core Diameter
1-1/4"-7
Segment Height
crown-10 mm
Outside Dia.
5/8 in
Segment Thickness
0.140 in
Width
5/8 in
Overall Length
5/8 in

Details

Wet or Dry Application
Wet
Series
KK-S Super Wet Core Bit
For Use With
Diamond Core Drill
Primary Material Application
All wet core drill rig coring.
Segment Type
Crown
Max. RPM
6,370 RPM
Core Bit Cutter Material
Diamond
Item
Wet Core Bit

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.