
5in x .250in x 7/8in-5/8in Premium Sandwich 3 Blade Diamond Tuck Pointing Blade
Mfr # DB-00741
Zoro # G122840659
product price:Â $71.49
/eaKey Features
Blade Dia.
5 in
Inside Dia.
7/8"-5/8"
Abrasive Material
Diamond
Application
Mortar Joints
Wet or Dry Application
Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DB-00741
Zoro #
G122840659
UPC #
-
Country of Origin
Indonesia
Dimensions
Blade Dia.
5 in
Inside Dia.
7/8"-5/8"
Segment Height
0.400 in
Segment Thickness
0.375 in
Length
5 in
Width
5 in
Details
Item
Diamond Tuck Pointing Blade
Abrasive Material
Diamond
Application
Mortar Joints
Wet or Dry Application
Dry
Segment Type
Segmented
For Use With
Angle Grinder
Series
3-SAN - Pro
Max. RPM
12,225 RPM
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.