5in x .250in x 7/8in-5/8in Pro Level Laser Welded Diamond Tuck Pointing Blade

  • Mfr # DB-00692

  • Zoro # G822840843


product price:  $50.59
/ea

Key Features

Abrasive Material
Diamond
Segment Thickness
0.250 in
Length
5 in
Blade Dia.
5 in
Inside Dia.
7/8"-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB-00692
Zoro #
G822840843
UPC #
-
Country of Origin
Viet Nam

Dimensions

Segment Thickness
0.250 in
Length
5 in
Blade Dia.
5 in
Inside Dia.
7/8"-5/8"
Width
5 in
Segment Height
0.400 in

Details

Abrasive Material
Diamond
Application
Mortar Joints
Segment Type
Segmented
Series
LM-250 - Pro
Max. RPM
12,225 RPM
For Use With
Angle Grinder
Item
Diamond Tuck Pointing Blade
Wet or Dry Application
Dry

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.