Shop CONTINENTAL ABRASIVES
See all product information
Create Account
5in x .250in x DIA-7/8in-5/8in Super Tall Tuck Pointing Blade with Holes Pro Grade
- Mfr # DB-00692H
- Zoro # G922840781
product price:Â
$
46.59
/ea
Key Features
Blade Dia.
5 in
Max. RPM
8,700 RPM
Segment Type
Segmented
For Use With
Angle Grinder
Wet or Dry Application
Dry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DB-00692H
- Zoro #
- G922840781
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- Diamond Tuck Pointing Blade
- Max. RPM
- 8,700 RPM
- Segment Type
- Segmented
- For Use With
- Angle Grinder
- Wet or Dry Application
- Dry
- Series
- LM-250H - Super
- Application
- Mortar Joints
- Abrasive Material
- Diamond
Dimensions
- Blade Dia.
- 5 in
- Inside Dia.
- 7/8"-5/8"
- Length
- 5 in
- Width
- 5 in
- Segment Height
- 0.475 in
- Segment Thickness
- 0.250 in
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.