Zoro Homepage

5in x 5/8-11 Threaded Standard Double Row Diamond Grinding Cup

  • Mfr # DB-00925

  • Zoro # G222840788


product price: $75.25
/ea
Free Shipping & Returns

Key Features

For Use With
Angle Grinder
Inside Dia.
5/8"-11
Segment Height
0.220 in
Series
CW 2-S Double Rim Standard
Max. RPM
12,225 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-00925
Zoro #
G222840788
UPC #
-
Country of Origin
Viet Nam

Dimensions

Inside Dia.
5/8"-11
Segment Height
0.220 in
Abrasive Wheel Diameter
5 in
Width
5 in
Length
5 in

Details

For Use With
Angle Grinder
Series
CW 2-S Double Rim Standard
Max. RPM
12,225 RPM
Segment Type
Segmented
Abrasive Material
Diamond
Wet or Dry Application
Wet or Dry
Application
Concrete rough grinding, preparation, masonry, stone materials. Good for grinding down concrete high spots
Item
Diamond Grinding Cup

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.